
3 in. X 1/16 in. X 3/8 in. Metal Cut-Off Blade, Type 1, 5PK
Mfr # 9440GA
Zoro # G816534536
product price:Â $8.79
/pk 5, $1.76/ea
Sold in multiples of 10 for $87.90
Key Features
Arbor Size
3/8 in
For Use With
Pencil and die grinders
Overall Diameter
3 in
Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9440GA
Zoro #
G816534536
UPC #
82354094409
Country of Origin
China
Dimensions
Arbor Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1/16 in
Details
For Use With
Pencil and die grinders
Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
20,400 RPM
Primary Material Application
Metal
Description
The Gator 3 inch metal cutting wheel can be used on small cut-off tools for fast cut-off and slotting of all types of metal. This cut-off blade is perfect for cutting metal in small and hard to reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.