3 in. X 3/32 in X 3/8 in. Aluminum Oxide Metal Cut-Off Blade with Arbor, 5PK

  • Mfr # 9425

  • Zoro # G915916813


product price:  $10.85
/pk 5, $2.17/ea
Sold in multiples of 10 for $108.50

Key Features

Thickness
3/32 in
For Use With
Pencil or die grinders
Disc Dia.
3 in
Max. Speed
20400 rpm
Arbor Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9425
Zoro #
G915916813
UPC #
82354094256
Country of Origin
China

Dimensions

Thickness
3/32 in
Disc Dia.
3 in
Arbor Size
3/8 in
Overall Thickness
3/32 in

Details

For Use With
Pencil or die grinders
Max. Speed
20400 rpm
Abrasive Material
Aluminum Oxide
Application
Cutting masonry, concrete, block, bricks and asphalt

Description

The Gator 3in Metal Cut-Off Blade is great for cutting metal in small places. It fits pencil or die grinders. When you want to cut, grind, or sharpen almost anything, turn to Gator Finishing Products.


  • Cutting masonry, concrete, block, bricks and asphalt
  • Type 1 blade in diameter to fit most popular saws and grinders
  • For use in automotive, aerospace industries, and plant maintenance
  • For cutting metal in small places
  • Fits pencil or die grinders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.