3 x 10 x 1 in Tall Sanding Sponge, Medium Fine
Mfr # 731210
Zoro # G422807697
product price: $6.25
/eaSold in multiples of 10 for $62.50
Key Features
Width
3 in
Length
10 in
Grade
Fine
Depth
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731210
Zoro #
G422807697
UPC #
082354073121
Country of Origin
United States
Dimensions
Width
3 in
Length
10 in
Depth
1 in
Details
Grade
Fine
Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Description
The Gator Drywall Sanding Sponge offers an economical solution for prepping and finishing drywall projects, from smoothing patched areas to scuffing before repainting. This versatile four-sided sponge is also great for small sanding jobs on wood, metal, fiberglass, and painted surfaces. The tall sanding sponge delivers superior finish sanding and surface preparation for drywall and paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.