3 x 4 x 1 in Jumbo Sanding Sponge, Fine/Extra Fine Grit, 6PK

  • Mfr # 4204GA

  • Zoro # G122807683


product price: $9.39
/pk 6, $1.57/ea
Sold in multiples of 10 for $93.90

Key Features

Abrasive Material
Aluminum Oxide
Width
3 in
Depth
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204GA
Zoro #
G122807683
UPC #
082354042042
Country of Origin
United States

Dimensions

Width
3 in
Depth
1 in
Length
4 in

Details

Abrasive Material
Aluminum Oxide
Grade
Fine/Extra Fine
Item
Sanding Sponges

Description

Gator general-purpose sanding sponges deliver reliable performance at an affordable price. Designed with abrasive grit on all four sides, these flexible sponges are perfect for sanding wood, metal, drywall, fiberglass, and painted surfaces-even contours and irregular shapes. Durable and reusable, simply rinse after use for long-lasting value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.