
3 x 4 x 1/2 in. All-Purpose Flexible Sanding Pads, Fine, 3PK
Mfr # 4155
Zoro # G622807787
product price: $3.79
/pk 3, $1.26/eaSold in multiples of 50 for $189.50
Key Features
Grit
120
Grade
Fine
Abrasive Type
Coated
Length
4 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4155
Zoro #
G622807787
UPC #
082354041557
Country of Origin
United States
Dimensions
Length
4 in
Width
3 in
Depth
1/2 in
Details
Grit
120
Grade
Fine
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Item
Sanding Pads
Description
Gator Sanding Pads are ultra-flexible and perfect for contours, curves, and tight spaces, making them ideal for craft, hobby, and detail work. Designed for wet or dry use, these thin, waterproof pads can be rinsed and reused for final surface prep on wood, drywall, fiberglass, metal, and painted surfaces. Their flexible design ensures smooth sanding on irregular shapes, grooves, and hard-to-reach areas for a flawless finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.