3 x 5 x 1 in All-Purpose Jumbo Sanding Sponge, Coarse
Mfr # 4631GA
Zoro # G722807908
product price: $1.95
/eaSold in multiples of 50 for $97.50
Key Features
For Use With
Palm sander
Width
3 in
Depth
1 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4631GA
Zoro #
G722807908
UPC #
082354046316
Country of Origin
United States
Dimensions
Width
3 in
Depth
1 in
Length
5 in
Details
For Use With
Palm sander
Abrasive Type
Coated
Grade
Coarse
Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Description
The Gator Sanding Sponge is made with a durable, high-quality foam that ensures a consistent and uniform surface for optimal sanding performance. This four-sided sponge is ideal when sanding and finishing wood, metal, drywall, fiberglass and painted surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.