Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 5 x 1 in Jumbo Sanding Sponge, Medium

  • Mfr # 4632GA

  • Zoro # G722807724


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Width
3 in
Depth
1 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4632GA
Zoro #
G722807724
UPC #
082354046323
Country of Origin
United States

Dimensions

Width
3 in
Depth
1 in
Length
5 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Item
Sanding Sponge

Description

The Gator Sanding Sponge is made with a durable, high-quality foam that ensures a consistent and uniform surface for optimal sanding performance. This four-sided sponge is ideal when sanding and finishing wood, metal, drywall, fiberglass and painted surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.