3 x 7/8 x 3/8 in. Pocket Sharpening Stone
Mfr # 6050GA
Zoro # G322807865
product price: $3.85
/eaSold in multiples of 50 for $192.50
Key Features
Depth
3/8 in
For Use With
Pocket knives and small tool blades
Length
3 in
Width
7/8 in
Grade
Coarse/Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6050GA
Zoro #
G322807865
UPC #
082354060503
Country of Origin
United States
Dimensions
Depth
3/8 in
Length
3 in
Width
7/8 in
Size
3 x 7/8 x 3/8 in
Details
Item
Sharpening Stone
For Use With
Pocket knives and small tool blades
Grade
Coarse/Fine
Abrasive Material
Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.