4-1/2 in. D X 5/8 and 7/8 in. Diamond Rim Saw Blade, Turbo

  • Mfr # 389878

  • Zoro # G215543054


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Arbor Size
5/8 and 7/8 in
Rim Type
Turbo
Blade Dia.
4-1/2 in
Application
Cutting masonry materials
Primary Material Application
Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389878
Zoro #
G215543054
UPC #
82354898786
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 and 7/8 in
Blade Dia.
4-1/2 in

Details

Rim Type
Turbo
Application
Cutting masonry materials
Primary Material Application
Masonry
Usage
Masonry

Description

Gator turbo rim diamond saw blade is perfect for general masonry such as blocks, medium-hard building blocks, paving slabs, concrete roof tiles, and other medium-hard materials.


  • Diamond particles are fused to the blade for smooth clean cuts
  • Diamond blades will out perform other abrasive blades providing more cuts per dollar
  • Use instead of segmented rim blades where less chipping is desired when cutting masonry materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.