Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. D X 5/8 in. Aluminum Oxide Flap Disc, 80 Grit

  • Mfr # 9708

  • Zoro # G415954414


product price: $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Application
Rust removal, blending, cleaning, and finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9708
Zoro #
G415954414
UPC #
82354097080
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Connector Size
5/8 in

Details

Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
Application
Rust removal, blending, cleaning, and finishing

Description

Available in sizes to fit today's most popular right angle grinding machines, abrasive flap discs are a great choice to sand, grind and remove rust and paint from metal surfaces. This flap wheel is used for removing large amounts of material and for shaping or smoothing wood, metal, and masonry. The ultra-tough zirconium oxide grain also makes these discs perfect for more aggressive applications like removing welds and finishing of ferrous and non-ferrous material. It is designed for right angle grinder applications ranging from heavy stock removal to surface blending.


  • 80 grit is perfect for rust removal, blending, cleaning, and finishing
  • Heavy duty cloth abrasive flaps bonded to a fiberglass reinforced backing plate
  • Resin-bonded to resist heat and humidity for longer life
  • Made with extreme duty poly-cotton backing which resists tearing and wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.