Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. FastCut Segmented Diamond Blade, Masonry

  • Mfr # 389873

  • Zoro # G116525760


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Abrasive Material
Diamond
Arbor Size
5/8 in, 7/8 in
Brush Dia.
4 in
Rim Type
Segmented
Max. RPM
15,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389873
Zoro #
G116525760
UPC #
82354898731
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Brush Dia.
4 in

Details

Abrasive Material
Diamond
Item
Segmented Diamond Blade
Rim Type
Segmented
Max. RPM
15,500 RPM
Application
Concrete, Brick, Stone

Description

The Gator segmented rim diamond saw blade is ideal for aggressive cutting of concrete, brick, block, stone, and stucco. Diamond particles are fused to the blade for smooth, clean cuts. Diamond blades will outperform other abrasive blades, providing more cuts per dollar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.