Zoro Homepage

4 in. Knotted Wire Wheel, Coarse

  • Mfr # 389869

  • Zoro # G016525747


product price: $12.45
/ea
Sold in multiples of 5 for $62.25

Key Features

Grit
Coarse
Abrasive Material
Brass Coated Carbon Steel
Arbor Size
5/8 in - 11
Brush Dia.
4 in
Max. RPM
12,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389869
Zoro #
G016525747
UPC #
82354898694
Country of Origin
China

Dimensions

Arbor Size
5/8 in - 11
Brush Dia.
4 in

Details

Grit
Coarse
Abrasive Material
Brass Coated Carbon Steel
Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Knotted Wire Wheel

Description

The Gator 4 inch brass coated carbon steel wire wheel is used with angle grinders. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.