4 in. Paint and Rust Stripping Wheel, 2PK
Mfr # 9485GA
Zoro # G922807791
product price: $18.95
/pk 2, $9.48/eaSold in multiples of 5 for $94.75
Key Features
Max. RPM
4,000 RPM
Grit
40
Disc Diameter
4 in
Attachment Type
Bolt-On
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9485GA
Zoro #
G922807791
UPC #
082354094850
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Details
Max. RPM
4,000 RPM
Grit
40
Attachment Type
Bolt-On
Abrasive Material
Aluminum Oxide
Item
Stripping Wheel
For Use With
Electric drills
Grade
Extra Coarse
Description
The Gator Stripping Wheel is perfect for removing old paint, rust, and coatings from metal, wood, brick, and cast iron without damaging the surface. The open-web, semi-flexible design easily strips edges, contours, and uneven surfaces, while the silicon carbide grain ensures aggressive, uniform removal. Designed for use with a power drill or driver, this wheel delivers fast, efficient stripping for tough jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.