Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. PreciseCut Continous Diamond Blade, Tile and Stone

  • Mfr # 389874

  • Zoro # G916525755


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Abrasive Material
Diamond
Brush Dia.
4 in
Arbor Size
5/8 in, 7/8 in
Rim Type
Continuous
Max. RPM
15,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389874
Zoro #
G916525755
UPC #
82354898748
Country of Origin
Thailand

Dimensions

Brush Dia.
4 in
Arbor Size
5/8 in, 7/8 in

Details

Abrasive Material
Diamond
Item
Continuous Diamond Blade
Rim Type
Continuous
Max. RPM
15,500 RPM
Application
Ceramic, Tile, Stone

Description

The Gator continuous rim diamond saw blade features a better bond and diamond concentration for maximum cutting speed, longer life, and superior quality of cut. Diamond particles are fused to the blade for smooth, clean cuts. Diamond blades will outperform other abrasive blades, providing more cuts per dollar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.