Zoro Homepage

4 in. SmoothCut Turbo Diamond Blade, Masonry

  • Mfr # 389875

  • Zoro # G116525746


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Brush Dia.
4 in
Arbor Size
5/8 in, 7/8 in
Max. RPM
15,500 RPM
Application
Brick, Block, Stone
Rim Type
Turbo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389875
Zoro #
G116525746
UPC #
82354898755
Country of Origin
Thailand

Dimensions

Brush Dia.
4 in
Arbor Size
5/8 in, 7/8 in

Details

Max. RPM
15,500 RPM
Item
Turbo Diamond Blade
Application
Brick, Block, Stone
Rim Type
Turbo
Abrasive Material
Diamond

Description

The Gator turbo rim diamond saw blade is perfect for general masonry such as blocks, medium-hard building blocks, paving slabs, concrete roof tiles, and other medium-hard materials. Diamond particles are fused to the blade for smooth, clean cuts. Diamond blades will outperform other abrasive blades, providing more cuts per dollar. Use the turbo rim blades instead of segmented rim blades if less chipping is desired when cutting masonry materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.