Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Stringer Wire Wheel, Fine

  • Mfr # 389870

  • Zoro # G316525744


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Grit
Fine
Max. RPM
12,500 RPM
Abrasive Material
Brass Coated Carbon Steel
Item - Wire Wheel Brushes
Stringer Wire Wheel
Arbor Size
5/8 in - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389870
Zoro #
G316525744
UPC #
82354898700
Country of Origin
China

Dimensions

Arbor Size
5/8 in - 11
Brush Dia.
4 in

Details

Grit
Fine
Max. RPM
12,500 RPM
Abrasive Material
Brass Coated Carbon Steel
Item - Wire Wheel Brushes
Stringer Wire Wheel

Description

The Gator 4 inch brass coated carbon steel wire wheel is used with angle grinders. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.