Zoro Homepage

4 in. Wire Wheel Brush, Coarse

  • Mfr # 389861

  • Zoro # G516525759


product price: $4.89
/ea
Sold in multiples of 6 for $29.34

Key Features

Max. RPM
4,500 RPM
Brush Dia.
4 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Grit
Coarse
Abrasive Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389861
Zoro #
G516525759
UPC #
82354898618
Country of Origin
China

Dimensions

Brush Dia.
4 in
Abrasive Shank Size
1/4 in

Details

Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Grit
Coarse
Abrasive Material
Brass Coated Carbon Steel

Description

The Gator 4 inch brass coated carbon steel wire wheel is used with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.