Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. X .045 in X 5/8 in. Masonry Cut-Off Blade, Type 1

  • Mfr # 9600

  • Zoro # G415916818


product price: $1.69
/ea
Sold in multiples of 20 for $33.80

Key Features

Disc Dia.
4 in
Application
Masonry cutting
Thickness
0.045 in
Arbor Size
5/8 in
Max. Speed
15300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600
Zoro #
G415916818
UPC #
82354096007
Country of Origin
China

Dimensions

Disc Dia.
4 in
Thickness
0.045 in
Arbor Size
5/8 in

Details

Application
Masonry cutting
Max. Speed
15300 rpm
Abrasive Material
Silicone Carbide

Description

Quickly slice through concrete, brick and asphalt with this Gator high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.


  • Full fiberglass reinforcing for strength and stable cutting action
  • For deburing, cleaning, slotting and cutting masonry
  • Type 1 blade in diameter to fit most popular saws and grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.