4 in. X 1/16 in X 3/8 in. Aluminum Oxide Metal Cut-Off Blade, 5PK

  • Mfr # 9426

  • Zoro # G115916828


product price:  $9.85
/pk 5, $1.97/ea
Sold in multiples of 10 for $98.50

Key Features

For Use With
Pencil or die grinders
Arbor Size
3/8 in
Max. Speed
15300 rpm
Thickness
1/16 in
Application
Cutting masonry, concrete, block, bricks and asphalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9426
Zoro #
G115916828
UPC #
82354094263
Country of Origin
China

Dimensions

Arbor Size
3/8 in
Thickness
1/16 in
Disc Dia.
4 in

Details

For Use With
Pencil or die grinders
Max. Speed
15300 rpm
Application
Cutting masonry, concrete, block, bricks and asphalt
Abrasive Material
Aluminum Oxide

Description

The Gator 4in Metal Cut-Off Blade is great for cutting metal in small places. It fits pencil or die grinders. When you want to cut, grind, or sharpen almost anything, turn to Gator Finishing Products.


  • Cutting masonry, concrete, block, bricks and asphalt
  • Type 1 blade in diameter to fit most popular saws and grinders
  • For use in automotive, aerospace industries, and plant maintenance
  • For cutting metal in small places
  • Fits pencil or die grinders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.