Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. X 1/4 in. X 5/8 in. Masonry Grinding Blade, Type 27

  • Mfr # 9604

  • Zoro # G715916808


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Thickness
1/4 in
Application
Masonry cutting
Abrasive Material
Silicone Carbide
For Use With
Angle grinders
Max. Speed
15300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9604
Zoro #
G715916808
UPC #
82354096045
Country of Origin
China

Dimensions

Thickness
1/4 in
Arbor Size
5/8 in
Disc Dia.
4 in

Details

Application
Masonry cutting
Abrasive Material
Silicone Carbide
For Use With
Angle grinders
Max. Speed
15300 rpm

Description

For use on angle grinders, the Gator industrial grade silicon carbide grinding wheel is used for heavy-duty deburring, cleaning, slotting, and cutting all types of masonry. This Gator blade type-27 masonry grinding wheel is perfect for grinding and shaping bricks, tiles and pavers.


  • Sharp silicon carbide grain for penetration of masonry and very hard non-metallic materials
  • Double reinforced for increased life and faster cuts
  • Ideal for low angle and vertical grinding
  • Depressed center wheel (Type 27)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.