4 in. X 1/4 in. X 5/8 in. Metal Grinding Blade, Type 27

  • Mfr # 9605

  • Zoro # G915916820


product price:  $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Application
Deburring, cleaning, slotting, and cutting all types of metal
For Use With
Angle grinders
Disc Dia.
4 in
Max. Speed
15300 rpm
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9605
Zoro #
G915916820
UPC #
82354096052
Country of Origin
China

Dimensions

Disc Dia.
4 in
Thickness
1/4 in
Arbor Size
5/8 in

Details

Application
Deburring, cleaning, slotting, and cutting all types of metal
For Use With
Angle grinders
Max. Speed
15300 rpm
Abrasive Material
Aluminum Oxide

Description

This metal grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, hard, and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and excellent wheel life, increasing productivity and keeping downtime to a minimum.


  • 1/4" thick wheel designed for offhand stock removal
  • Depressed center wheel (Type 27)
  • For deburring, cleaning, slotting, and cutting all types of metal
  • Type 27 blade in diameter to fit most popular angle grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.