4 in. X 1/8 in. X 5/8 in. Masonry Grinding Blade, Type 27

  • Mfr # 9602

  • Zoro # G015916812


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Arbor Size
5/8 in
Application
Masonry cutting
Abrasive Material
Silicone Carbide
Max. Speed
15300 rpm
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9602
Zoro #
G015916812
UPC #
82354096021
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Thickness
1/8 in
Disc Dia.
4 in

Details

Application
Masonry cutting
Abrasive Material
Silicone Carbide
Max. Speed
15300 rpm
For Use With
Angle grinders

Description

For use on angle grinders, the Gator industrial grade silicon carbide grinding wheel is used in heavy-duty cutting, grinding, and deburring operations. Double reinforced for increased life and faster cuts, it is ideal for low angle and vertical grinding.


  • This cut off wheel is used in masonry cutting, industrial quality blade
  • It is ideal for cutting and chopping applications
  • Full fiberglass reinforcing for strength and stable cutting action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.