
4 in. X 1/8 in. X 5/8 in. Metal Grinding Blade, Type 27
Mfr # 9603
Zoro # G615916809
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
Key Features
For Use With
Angle grinders
Disc Dia.
4 in
Application
Deburring, cleaning, slotting, and cutting all types of metal
Arbor Size
5/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9603
Zoro #
G615916809
UPC #
82354096038
Country of Origin
China
Dimensions
Disc Dia.
4 in
Arbor Size
5/8 in
Thickness
1/8 in
Details
For Use With
Angle grinders
Application
Deburring, cleaning, slotting, and cutting all types of metal
Abrasive Material
Aluminum Oxide
Max. Speed
15300 rpm
Description
This metal cut-off wheel makes quick work of offhand stock removal on 400 series stainless steel, hard, and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and excellent wheel life, increasing productivity and keeping downtime to a minimum.
- Depressed center wheel (Type 27)
- 1/8" thick wheel designed for offhand stock removal
- For deburring, cleaning, slotting, and cutting all types of metal
- Double reinforced for increased life and faster cuts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.