Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in. Paint and Rust Stripping Wheel, Extra Coarse

  • Mfr # 9483GA

  • Zoro # G622807763


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Grit
36
Abrasive Material
Silicone Oxide
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Max. RPM
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9483GA
Zoro #
G622807763
UPC #
082354094836
Country of Origin
China

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Item
Stripping Wheel
Grit
36
Abrasive Material
Silicone Oxide
Max. RPM
13,300 RPM
For Use With
Angle grinders
Grade
Extra Coarse

Description

Gator 4.5" Paint & Rust Stripping Wheel delivers aggressive removal of paint, rust, and surface defects on metal, wood, plastic, and fiberglass. Its semi-flexible design easily handles edges, contours, and uneven surfaces without gouging, while fitting standard angle grinders for high-speed, heavy-duty scrubbing. Ideal for stripping coatings, primers, and oxidation, this ultra-tough wheel resists loading and works on stainless steel, aluminum, alloys, stone, and more-no backup pad required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.