Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in. Power Angle Grinder Fiber Disc, 24 Grit, Extra Coarse, 3PK

  • Mfr # 3074

  • Zoro # G222807729


product price: $5.15
/pk 3, $1.72/ea
Sold in multiples of 50 for $257.50

Key Features

Max. RPM
20,000 RPM
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
For Use With
Angle grinder
Mounting Hole Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3074
Zoro #
G222807729
UPC #
082354030742
Country of Origin
Turkey

Dimensions

Mounting Hole Size
7/8 in
Disc Diameter
4-1/2 in

Details

Item
Fiber Discs
Max. RPM
20,000 RPM
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
For Use With
Angle grinder
Grit
24

Description

Gator Fiber Discs are built for use with backer pads on angle grinders, delivering aggressive sanding on metal, fiberglass, and painted surfaces. The resin-bonded design resists heat and humidity, ensuring a longer lifespan. With heavy-duty fiber backing, these discs offer exceptional strength and durability for tough jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.