4.5 in. Power Angle Grinder Fiber Disc, 50 Grit, Coarse, 3PK

  • Mfr # 3072

  • Zoro # G922807715


product price: $5.15
/pk 3, $1.72/ea
Sold in multiples of 50 for $257.50

Key Features

Disc Diameter
4-1/2 in
For Use With
Angle grinder
Abrasive Material
Aluminum Oxide
Mounting Hole Size
7/8 in
Max. RPM
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3072
Zoro #
G922807715
UPC #
082354030728
Country of Origin
Turkey

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

For Use With
Angle grinder
Abrasive Material
Aluminum Oxide
Item
Fiber Discs
Grit
50
Max. RPM
20,000 RPM
Grade
Coarse

Description

Gator Fiber Discs are built for use with backer pads on angle grinders, delivering aggressive sanding on metal, fiberglass, and painted surfaces. The resin-bonded design resists heat and humidity, ensuring a longer lifespan. With heavy-duty fiber backing, these discs offer exceptional strength and durability for tough jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.