
4.5 in. X .045 in. X 7/8 in. Metal Cut-Off Wheel, Type 1
Mfr # 9611
Zoro # G215916803
product price:Â $1.79
/ea
Sold in multiples of 20 for $35.80
Key Features
Max. Speed
13300 rpm
Application
Burr-free cutting on all types of metal
For Use With
Right angle grinders
Thickness
0.045 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9611
Zoro #
G215916803
UPC #
82354096113
Country of Origin
China
Dimensions
Thickness
0.045 in
Arbor Size
7/8 in
Disc Dia.
4.5 in
Overall Thickness
0.045 in
Details
Max. Speed
13300 rpm
Application
Burr-free cutting on all types of metal
For Use With
Right angle grinders
Abrasive Material
Aluminum Oxide
Description
Crafted with a high-quality aluminum oxide abrasive, the Gator cut-off wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.
- Burr-free cutting of on 400 series stainless steel and hard/soft carbon steels
- Quality aluminum oxide abrasive wheel
- Universal arbor 7/8"/22mm
- 0.045" thick for quick, clean cutting
- Unique reinforced design for strength
- For use with right angle grinder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.