
4.5 in. X 1/16 in. X 7/8 in. Metal Cut-Off Wheel, Type 1
Mfr # 9621
Zoro # G115916835
product price:Â $2.15
/ea
Sold in multiples of 20 for $43.00
Key Features
Arbor Size
7/8 in
Application
Cutting all types of metal
Abrasive Material
Aluminum Oxide
Disc Dia.
4.5 in
For Use With
Angle grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9621
Zoro #
G115916835
UPC #
82354096212
Country of Origin
China
Dimensions
Arbor Size
7/8 in
Disc Dia.
4.5 in
Thickness
1/16 in
Overall Thickness
1/16 in
Details
Application
Cutting all types of metal
Abrasive Material
Aluminum Oxide
For Use With
Angle grinders
Max. Speed
13580 rpm
Description
Crafted with a high-quality aluminum oxide abrasive, the Gator cut-off wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.
- For use on 4-1/2 in. angle grinders
- Ideal for cutting metal, steel and rebar
- 1/16 in. thickness lasts longer and is more durable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.