Zoro Homepage

4.5 in. X 1/4 in. Grinding Wheel, Masonry

  • Mfr # 9614

  • Zoro # G415545056


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Abrasive Wheel Diameter
4.5 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Abrasive Material
Silicone Carbide
Application
Cutting and chopping masonry and very hard non-metallic materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9614
Zoro #
G415545056
UPC #
82354096144
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4.5 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Disc Dia.
4.5 in

Details

Abrasive Material
Silicone Carbide
Application
Cutting and chopping masonry and very hard non-metallic materials
Compatible Material
Masonry
Usage
Masonry
For Use With
Angle grinders

Description

For use on angle grinders, the Gator industrial grade silicon carbide masonry grinding wheel is for heavy-duty cutting, grinding, and deburring operations. This wheel uses a sharp silicon carbide grain to penetrate deep into hard earthen materials with a straight cut that makes quick work of difficult cut-and-sort jobs. The resilient bond and extra hard wheel coating give you an excellent blend of a high cut rate and long wheel life.


  • Sharp silicon carbide grain for penetration of masonry and very hard non-metallic materials
  • Durable bond and wheel hardness are designed to provide the best mix of cut rate and life
  • Depressed center wheel (Type 27)
  • For deburring, cleaning, slotting, and cutting all types of masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.