4.5 in. X 1/4 in. X 5/8 in. Masonry Cut-Off Wheel, Type 27

  • Mfr # 9618

  • Zoro # G815916807


product price:  $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Arbor Size
5/8 in
For Use With
Angle grinders
Abrasive Material
Silicone Carbide
Application
Masonry cutting
Max. Speed
13300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9618
Zoro #
G815916807
UPC #
82354096182
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Disc Dia.
4.5 in
Thickness
1/4 in

Details

For Use With
Angle grinders
Abrasive Material
Silicone Carbide
Application
Masonry cutting
Max. Speed
13300 rpm

Description

Bite down deep into the bricks and blocks you're cutting, or slice the stock away from a hard-surfaced workpiece, with this durable Gator masonry grinding wheel. This wheel uses a sharp silicon carbide grain to penetrate deep into hard earthen materials with a straight cut that makes quick work of difficult cut-and-sort jobs. The resilient bond and extra hard wheel coating give you an excellent blend of a high cut rate and long wheel life.


  • Sharp silicon carbide grain for penetration of masonry and very hard non-metallic materials
  • Double reinforced for increased life and faster cuts
  • Durable bond and wheel hardness are designed to provide the best mix of cut rate and life
  • Depressed center wheel (Type 27)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.