
4.5 in. X 1/4 in. X 5/8 in. Metal Cut-Off Wheel, Type 27
Mfr # 9619
Zoro # G815916814
product price:Â $5.15
/ea
Sold in multiples of 5 for $25.75
Key Features
For Use With
Angle grinders
Thickness
1/4 in
Application
Cutting all types of metal
Max. Speed
13300 rpm
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9619
Zoro #
G815916814
UPC #
82354096199
Country of Origin
China
Dimensions
Thickness
1/4 in
Arbor Size
5/8 in
Disc Dia.
4.5 in
Details
For Use With
Angle grinders
Application
Cutting all types of metal
Max. Speed
13300 rpm
Abrasive Material
Aluminum Oxide
Description
The Gator metal grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, hard, and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and excellent wheel life, increasing productivity and keeping downtime to a minimum.
- For deburring, cleaning, slotting, and cutting all types of metal
- Depressed center wheel (Type 27)
- 1/4" thick wheel designed for offhand stock removal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.