4.5 in. X 1/8 in. X 5/8 in. Metal Cut-Off Blade, Type 27, 5PK

  • Mfr # 9617

  • Zoro # G016534541


product price:  $5.69
/pk 5, $1.14/ea
Sold in multiples of 5 for $28.45

Key Features

Primary Material Application
Cutting all types of metal
Arbor Size
5/8 in
Maximum Operating Speed
13,300 RPM
Abrasive Material
Aluminum Oxide
Overall Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9617
Zoro #
G016534541
UPC #
82354096175
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Diameter
4.5 in
Overall Thickness
1/8 in

Details

Primary Material Application
Cutting all types of metal
Maximum Operating Speed
13,300 RPM
Abrasive Material
Aluminum Oxide
Item
Abrasive Cut-Off Wheel
For Use With
Angle grinders

Description

Crafted with a high-quality aluminum oxide abrasive, this Gator cut-off wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.