
4.5 in. X 1/8 in. X 7/8 in. Masonry Cut-Off Wheel, Type 27
Mfr # 9612
Zoro # G315916819
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
Key Features
Application
Masonry cutting
Arbor Size
7/8 in
Abrasive Material
Silicone Carbide
Max. Speed
13300 rpm
For Use With
Angle grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9612
Zoro #
G315916819
UPC #
82354096120
Country of Origin
China
Dimensions
Arbor Size
7/8 in
Disc Dia.
4.5 in
Thickness
1/8 in
Details
Application
Masonry cutting
Abrasive Material
Silicone Carbide
Max. Speed
13300 rpm
For Use With
Angle grinders
Description
Quickly slice through concrete, brick and asphalt with the Gator masonry high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and a sharp, coarse silicon carbide abrasive blend that ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.
- Full fiberglass reinforcing for strength and stable cutting action
- It is ideal for masonry cutting and chopping applications
- Type 27 blade in diameter to fit most popular angle grinders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.