Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in. X 5/8-11 in. Sanding Flap Disc, 80 Grit

  • Mfr # 391118

  • Zoro # G615545061


product price: $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Overall Diameter
4-1/2 in
Connector Size
5/8 -11 in
Abrasive Material
Premium Zirconium Grain Blend
Grade
Medium
Application
Rapid removal of sanding scratches left by extreme grits, flattens badly warped and rough sawn lumber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391118
Zoro #
G615545061
UPC #
82354911188
Country of Origin
Poland

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 -11 in

Details

Abrasive Material
Premium Zirconium Grain Blend
Grade
Medium
Grit
80
Application
Rapid removal of sanding scratches left by extreme grits, flattens badly warped and rough sawn lumber
For Use With
Angle grinders

Description

Gator Hyper Grind Turbo flap disc is designed to meet the demands of professionals with an ultra-durable vented hub design that helps reduce heat during use. It is trimmable and features a quick-change screw-on arbor for fast and easy tool attachment. This high-performance flap disc features Gator grit zirconium grain, engineered to resist heat, cut faster and last longer for a high-quality, professional finish. Ideal uses include aggressive stock removal of painted and wood surfaces, and grinding and blending of non-ferrous metals, stainless steel, and other alloys.


  • Turbo vented hub design allows heat to escape the work surface while remaining durable and is trimmable
  • Quick-change design for tool free disc changes – 5/8 -11 arbor
  • Platinum Performance professional quality and premium finish consistency
  • Gator grit premium zirconium grain blend cuts faster, lasts longer
  • Rapid-sand unyielding multi-surface sanding performance
  • Type 29 format allows for maximum surface contact and control
  • For use with angle grinders – 20 degree application and protective guard in use – 13,300 max rpm
  • Designed for grinding and polishing metal, stainless and aggressive removal of wood and painted surfaces
  • 80 grit – medium – best for rapid removal of sanding scratches left by extreme grits, flattens badly warped and rough sawn lumber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.