Zoro Homepage

4.5 in. X 7/8 in. Sanding Flap Disc, Medium

  • Mfr # 391177

  • Zoro # G215545058


product price: $7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
For Use With
Angle grinders
Application
Steel, stainless, non-ferrous metals, alloys and fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391177
Zoro #
G215545058
UPC #
82354911775
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Abrasive Material
Aluminum Oxide
Grade
Medium
For Use With
Angle grinders
Application
Steel, stainless, non-ferrous metals, alloys and fiberglass

Description

The Gator Hyper Blend conditioning flap disc is designed to meet the demands of professionals with an open-web nylon construction infused with premium aluminum-oxide grains for flexibility, heat and load resistance and long-life. This high-performance conditioning disc is perfect for deburring, blending and finishing, all with enhanced control and efficiency. Ideal uses include standard, alloyed and stainless steel, non-ferrous metals, fiberglass and coated surfaces.


  • 5x longer lasting than standard 4.5-in flat polishing pads
  • Unique flap design for maximum surface contact and control
  • Rapid-cut unyielding multi-surface sanding performance works on steel, stainless, non-ferrous metals, alloys and fiberglass
  • Platinum performance professional quality and premium finish consistency
  • Type 27 format with durable fiberglass backer built for demanding projects
  • For use with angle grinders – 20 degree application and protective guard in use – 13,000 max rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.