
4.5 in. X 7/8 in. Sanding Flap Disc, Polish
Mfr # 391189
Zoro # G615545047
product price: $7.69
/eaSold in multiples of 5 for $38.45
Key Features
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Grade
Polish
Application
Steel, stainless, non-ferrous metals, alloys and fiberglass
For Use With
Angle grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391189
Zoro #
G615545047
UPC #
82354911898
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Grade
Polish
Application
Steel, stainless, non-ferrous metals, alloys and fiberglass
For Use With
Angle grinders
Description
The Gator Hyper Blend polishing flap disc is designed to meet the demands of professionals with dense nylon construction for surface consistency and long-life. This high-performance polishing disc is perfect for polishing clearcoats when used with quality polishing compounds. Ideal uses include standard, alloyed and stainless steel, non-ferrous metals, fiberglass and coated surfaces.
- 5x longer lasting than standard 4.5-in flat polishing pads
- Unique flap design for maximum surface contact and control
- Rapid-cut unyielding multi-surface sanding performance works on steel, stainless, non-ferrous metals, alloys and fiberglass
- Platinum performance professional quality and premium finish consistency
- Type 27 format with durable fiberglass backer built for demanding projects
- For use with angle grinders – 20 degree application and protective guard in use – 13,000 max rpm
- Ideal for finish polishing top coats and clearcoats when used with polishing compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.