
4.5 in. X 7/8 in. Sanding Flap Disc, Very Fine
Mfr # 391188
Zoro # G715545046
product price: $7.99
/eaSold in multiples of 5 for $39.95
Key Features
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Application
Steel, stainless, non-ferrous metals, alloys and fiberglass
For Use With
Angle grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391188
Zoro #
G715545046
UPC #
82354911881
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Application
Steel, stainless, non-ferrous metals, alloys and fiberglass
For Use With
Angle grinders
Description
The Gator Hyper Blend conditioning flap disc is designed to meet the demands of professionals with an open-web nylon construction infused with premium aluminum-oxide grains for flexibility, heat and load resistance and long-life. This high-performance conditioning disc is perfect for deburring, blending and finishing, all with enhanced control and efficiency. Ideal uses include standard, alloyed and stainless steel, non-ferrous metals, fiberglass and coated surfaces.
- 5x longer lasting than standard 4.5-in flat polishing pads
- Unique flap design for maximum surface contact and control
- Rapid-cut unyielding multi-surface sanding performance works on steel, stainless, non-ferrous metals, alloys and fiberglass
- Platinum performance professional quality and premium finish consistency
- Type 27 format with durable fiberglass backer built for demanding projects
- For use with angle grinders – 20 degree application and protective guard in use – 13,000 max rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.