4.5 x 11 in. Synthetic Steel Wool Scuffing Pads, #0
Mfr # 7318
Zoro # G722807878
product price:Â $3.29
/ea
Sold in multiples of 50 for $164.50
Key Features
Grit
#0
Overall Width
4-1/2 in
Overall Length
11 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7318
Zoro #
G722807878
UPC #
082354073183
Country of Origin
United States
Dimensions
Overall Width
4-1/2 in
Overall Length
11 in
Details
Grit
#0
Item
Synthetic Steel Wool Sheet
Color
Green
Description
The Gator Stripping Synthetic Steel Wool Pad works by stripping paint or varnish. You can also use the scuffing pad for general cleaning. It works best when used with either chemical strippers or other cleaners.The non-woven synthetic mesh design performs like steel wool without the mess and inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.