4.5 x 11 in. Synthetic Steel Wool Scuffing Pads, #1
Mfr # 7320
Zoro # G922807746
product price: $3.25
/ea
Sold in multiples of 50 for $162.50
Key Features
Overall Width
4-1/2 in
Overall Length
11 in
Grit
#1
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7320
Zoro #
G922807746
UPC #
082354073206
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
4-1/2 in
Overall Length
11 in
Details
Grit
#1
Color
Maroon
Item
Synthetic Steel Wool Sheet
Description
The Gator Stripping Synthetic Steel Wool Pad works between coat sanding and varnish. You can also use to polish metal surfaces. It works best when used with either chemical strippers or other cleaners.The non-woven synthetic mesh design performs like steel wool without the mess and inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.