4.5 x 11 in. Synthetic Steel Wool Scuffing Pads, #800
Mfr # 7319
Zoro # G322807858
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
Key Features
Overall Length
11 in
Overall Width
4-1/2 in
Grit
#000
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7319
Zoro #
G322807858
UPC #
082354073190
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 in
Overall Width
4-1/2 in
Details
Item
Synthetic Steel Wool Sheet
Grit
#000
Color
Gray
Description
The Gator Stripping Synthetic Steel Wool Pad scuffs older paint for repainting. You can also use the scuffing pad for general cleaning. It works best when used with either chemical strippers or other cleaners.The non-woven synthetic mesh design performs like steel wool without the mess and inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.