4.5 x 5.5 x 1/5 in All-Purpose Superflex Sanding Sponge Pads, Coarse, 3PK
Mfr # 4641
Zoro # G522807894
product price: $5.15
/pk 3, $1.72/ea
Sold in multiples of 50 for $257.50
Key Features
Width
4-1/2 in
Grade
Coarse
Length
5-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4641
Zoro #
G522807894
UPC #
082354046415
Country of Origin
United States
Dimensions
Width
4-1/2 in
Length
5-1/2 in
Depth
1/5 in
Details
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
50
Item
Sanding Sponge Pads
Description
Gator medium-sized sanding pads are ultra-flexible, making them ideal for contours, curves, and tight spaces. Designed for wet or dry use, they’re perfect for refinishing projects and final surface prep on wood, drywall, fiberglass, metal, or painted surfaces. Their thin, waterproof design allows easy sanding of irregular shapes and grooves-just rinse and reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.