Zoro Homepage

5 in. Premium Hook and Loop Sanding Disc, 320 Grit, 100PK

  • Mfr # 391489

  • Zoro # G916534542


product price: $59.35
/pk 100, $0.59/ea
Sold in multiples of 10 for $593.50

Key Features

Disc Backing Material
Cloth
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Color
Gray
Number of Vacuum Holes
Non-Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391489
Zoro #
G916534542
UPC #
82354914899
Country of Origin
Korea, Republic of

Details

Disc Backing Material
Cloth
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Color
Gray
Number of Vacuum Holes
Non-Vacuum
Grit
320
Abrasive Type
Coated
Grade
Very Fine
Item
Hook-and-Loop Sanding Disc

Description

Gator Platinum Discs will take your sander to the highest levels of performance & produce unbelievable finishes. Unlike traditional paper discs, Gator Platinum discs resist tearing and edge wear for longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.