
5 in. Premium Hook and Loop Sanding Disc, 80 Grit, 100PK
Mfr # 391484
Zoro # G516534515
product price: $63.69
/pk 100, $0.64/eaSold in multiples of 10 for $636.90
Key Features
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391484
Zoro #
G516534515
UPC #
82354914844
Country of Origin
Korea, Republic of
Details
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide
Number of Vacuum Holes
Non-Vacuum
Grit
80
Item
Hook-and-Loop Sanding Disc
Abrasive Type
Coated
Color
Gray
Description
Gator Platinum Discs will take your sander to the highest levels of performance & produce unbelievable finishes. Unlike traditional paper discs, Gator Platinum discs resist tearing and edge wear for longer life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.