Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. Universal Sand Backer Pad Kit

  • Mfr # 3050

  • Zoro # G122807706


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Arbor Hole
1/4 in
Grit
60, 100, and 150
Material
Aluminum Oxide
Disc Diameter
5 in
Max. RPM
4,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050
Zoro #
G122807706
UPC #
082354030506
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Arbor Hole
1/4 in
Grit
60, 100, and 150
Material
Aluminum Oxide
Item
Backer Pad Kit
Max. RPM
4,000 RPM
For Use With
Electric drills

Description

The Gator Backer Pad Kit transforms your electric drill into a powerful sanding and finishing tool. This versatile kit includes one flexible pad and three sanding discs, ideal for both stick-on and screw-on applications on flat or contoured surfaces. Designed for quick and easy project completion, it works with any standard electric drill for maximum convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.