5 in. X 1/16 in. X 7/8 in. Masonry Cut-Off Wheel, Type 1

  • Mfr # 9757

  • Zoro # G315916802


product price: $1.69
/ea
Sold in multiples of 20 for $33.80

Key Features

For Use With
Angle grinders
Max. Speed
12200 rpm
Application
Masonry cutting
Disc Dia.
5 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9757
Zoro #
G315916802
UPC #
82354097578
Country of Origin
China

Dimensions

Disc Dia.
5 in
Thickness
1/16 in
Arbor Size
7/8 in

Details

For Use With
Angle grinders
Max. Speed
12200 rpm
Application
Masonry cutting
Abrasive Material
Silicone Carbide

Description

Quickly slice through concrete, brick and asphalt with the Gator masonry high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and a sharp, coarse silicon carbide abrasive blend that ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.


  • Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
  • Universal Arbor 1"/20mm
  • Full fiberglass reinforcing for strength and stable cutting action
  • For deburring, cleaning, slotting, and cutting all types of metal
  • Fits most popular angle grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.