
5 in. X 1/4 in. X 7/8 in. Masonry Cut-Off Wheel, Type 27
Mfr # 9758
Zoro # G515916817
product price:Â $3.89
/ea
Sold in multiples of 10 for $38.90
Key Features
Disc Dia.
5 in
Application
Masonry cutting
Max. Speed
12200 rpm
For Use With
Angle grinders
Abrasive Material
Silicone Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9758
Zoro #
G515916817
UPC #
82354097585
Country of Origin
China
Dimensions
Disc Dia.
5 in
Thickness
1/4 in
Arbor Size
7/8 in
Details
Application
Masonry cutting
Max. Speed
12200 rpm
For Use With
Angle grinders
Abrasive Material
Silicone Carbide
Description
Bite down deep into the bricks and blocks you're cutting, or slice the stock away from a hard-surfaced workpiece, with this durable Gator masonry grinding wheel. This wheel uses a sharp silicon carbide grain to penetrate deep into hard earthen materials with a straight cut that makes quick work of difficult cut-and-sort jobs. The resilient bond and extra hard wheel coating give you an excellent blend of a high cut rate and long wheel life.
- Sharp silicon carbide grain for penetration of masonry and very hard non-metallic materials
- Durable bond and wheel hardness are designed to provide the best mix of cut rate and life
- Depressed center wheel (Type 27)
- For deburring, cleaning, slotting, and cutting all types of masonry
- Fits most popular angle grinders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.