5 in. X 1/4 in. X 7/8 in. Metal Cut-Off Wheel, Type 27

  • Mfr # 9759

  • Zoro # G715916822


product price:  $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Thickness
1/4 in
Max. Speed
12200 rpm
Disc Dia.
5 in
Abrasive Material
Aluminum Oxide
Arbor Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9759
Zoro #
G715916822
UPC #
82354097592
Country of Origin
China

Dimensions

Thickness
1/4 in
Disc Dia.
5 in
Arbor Size
7/8 in

Details

Max. Speed
12200 rpm
Abrasive Material
Aluminum Oxide
For Use With
Angle grinders
Application
Cutting all types of metal

Description

The Gator metal grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, hard, and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and excellent wheel life, increasing productivity and keeping downtime to a minimum.


  • Depressed center wheel (Type 27)
  • 1/4" thick wheel designed for offhand stock removal
  • For deburring, cleaning, slotting, and cutting all types of metal
  • Fits most popular angle grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.