Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-inch Net Sanding Discs, 220 Grit, 20PK

  • Mfr # 391036

  • Zoro # G515545055


product price: $17.99
/pk 20, $0.90/ea
Sold in multiples of 5 for $89.95

Key Features

Disc Diameter
5 in
Grade
Very Fine
Abrasive Material
Ceramic Alumina
For Use With
All random orbit sanders equipped with a 5 in hook and loop pad
Application
Scuffing and de-whiskering primers and sealers, also use on raw wood for fine smoothing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391036
Zoro #
G515545055
UPC #
82354910365
Country of Origin
China

Dimensions

Disc Diameter
5 in

Details

Grade
Very Fine
Abrasive Material
Ceramic Alumina
Grit
220
For Use With
All random orbit sanders equipped with a 5 in hook and loop pad
Application
Scuffing and de-whiskering primers and sealers, also use on raw wood for fine smoothing

Description

Gator Powernet net sanding discs are designed to meet the demands of professionals by allowing for a dust free sanding experience when using a 5 inch sander connected to an external vacuum system. These durable net discs feature CeraMax ceramic grain, engineered to cut faster, and last longer for a high-quality, professional finish. It is designed to be used on all hook & loop 5-in random orbit sanders, regardless of hole pattern.


  • Sand dust-free when used with a power sander connected to an external vacuum system
  • CeraMax premium ceramic grain blend cuts faster, lasts longer
  • Prospec Performance professional quality and premium finish consistency
  • Clog-resist fights build-up and loading on paper during use
  • Rapid-sand unyielding multi-surface sanding performance
  • Rinse able open weave net design can be rinsed to clean and re used when dry again
  • For use with all random orbit sanders equipped with a 5 inch hook and loop pad
  • 220 grit – very fine – best for scuffing and de-whiskering primers and sealers, also use on raw wood for fine smoothing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.