Zoro Homepage

5-inch Net Sanding Discs, 400 Grit, 20PK

  • Mfr # 391037

  • Zoro # G915545051


product price: $11.15
/pk 20, $0.56/ea
Sold in multiples of 5 for $55.75

Key Features

Disc Diameter
5 in
Grade
Extra Fine
Abrasive Material
Ceramic Alumina
For Use With
All random orbit sanders equipped with a 5 in hook and loop pad
Application
Scuffing and smoothing during final finishing and between applications of top coats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391037
Zoro #
G915545051
UPC #
82354910372
Country of Origin
China

Dimensions

Disc Diameter
5 in

Details

Grade
Extra Fine
Abrasive Material
Ceramic Alumina
Grit
400
For Use With
All random orbit sanders equipped with a 5 in hook and loop pad
Application
Scuffing and smoothing during final finishing and between applications of top coats

Description

Gator Powernet net sanding discs are designed to meet the demands of professionals by allowing for a dust free sanding experience when using a 5 inch sander connected to an external vacuum system. These durable net discs feature CeraMax ceramic grain, engineered to cut faster, and last longer for a high-quality, professional finish. It is designed to be used on all hook & loop 5-in random orbit sanders, regardless of hole pattern.


  • Sand dust-free when used with a power sander connected to an external vacuum system
  • CeraMax premium ceramic grain blend cuts faster, lasts longer
  • Prospec Performance professional quality and premium finish consistency
  • Clog-resist fights build-up and loading on paper during use
  • Rapid-sand unyielding multi-surface sanding performance
  • Rinse able open weave net design can be rinsed to clean and re used when dry again
  • For use with all random orbit sanders equipped with a 5 inch hook and loop pad
  • 400 grit – extra fine – best for scuffing and smoothing during final finishing and between applications of top coats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.