Zoro Homepage

5-inch Sanding Discs, 80 Grit, 30PK

  • Mfr # 391086

  • Zoro # G415545049


product price: $19.15
/pk 30, $0.64/ea
Sold in multiples of 5 for $95.75

Key Features

Disc Diameter
5 in
Grade
Medium
Abrasive Material
Ceramic Alumina
Number of Pieces
30
For Use With
8 hole random orbit sanders equipped with a 5 in hook and loop pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391086
Zoro #
G415545049
UPC #
82354910860
Country of Origin
Italy

Dimensions

Disc Diameter
5 in

Details

Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
80
Number of Pieces
30
For Use With
8 hole random orbit sanders equipped with a 5 in hook and loop pad
Application
Rapid removal of sanding scratches left by extreme grits, flattens badly warped and rough sawn lumber
Number of Holes
8

Description

Gator Reptilion sanding discs are designed to meet the demands of professionals with active-matrix technology that channels away dust and debris from the sanding surface resulting in 4x longer lasting performance. These next-generation abrasive discs feature CeraMax ceramic grain, engineered to cut faster, and last longer for a high-quality, professional finish. They are designed to be used with 5-in random orbit disc sanders with hook & loop attachment.


  • 4x longer lasting with active matrix technology
  • Quick-change hook and loop backing
  • CeraMax premium ceramic grain blend cuts faster, lasts longer
  • Prospec Performance professional quality and premium finish consistency
  • Clog-resist fights build-up and loading on paper during use
  • Dust-collect 8-hole pattern allows tool vacuum to remove excess debris from work area
  • Extreme sand unyielding multi surface sanding performance
  • 80 grit – medium – best for rapid removal of sanding scratches left by extreme grits, flattens badly warped and rough sawn lumber
  • For use with 8 hole random orbit sanders equipped with a 5 inch hook and loop pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.